Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # VGM3-0032

  • Zoro # G115772066


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1.25 in
End Mill Style
Corner-Radius
End Mill Application
Finishing
Overall Length
3 in
Milling Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM3-0032
Zoro #
G115772066
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Overall Length
3 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Corner Radius
0.03 in

Details

Item
Corner Radius End Mill
End Mill Style
Corner-Radius
End Mill Application
Finishing
Cutting Direction
Right Hand
Number of Flutes
3
List Number
VGM3-AL
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
Flute Type
Spiral
Primary Material Application
Aluminum
Max. Helix Angle
43 Degrees
Coolant Fed
Non-Coolant Through
Series
HY-PRO(R) CARB VGM
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Min. Helix Angle
40 Degrees
Measurement System
Inch
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.03 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.