
Corner Radius End Mill, 0.5 in, Carbide
Mfr # VGM3-0035
Zoro # G615772115
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Milling Dia.
0.5 in
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Number of Flutes
3
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VGM3-0035
Zoro #
G615772115
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.5 in
Corner Radius
0.125 in
Shank Dia.
1/2 in
Overall Length
3 in
Length of Cut
1.25 in
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.125 in, 1.25 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.