Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # VGM5-0136

  • Zoro # G301075551


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Milling Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM5-0136
Zoro #
G301075551
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.09 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Overall Length
3 in
Length of Cut
1 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Helix Angle
40 Degrees
End Mill Style
Corner-Radius
End Mill Application
Finishing
List Number
VGM5
Primary Material Application ISO Code
H, K, M, P, S
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Secondary Material Application
Hardened Steel
Measurement System
Inch
Secondary Material Application ISO Code
H
Shank Type - Machining
Straight
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Series
HY-PRO(R) CARB VGM
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Finish - Machining
TiAlN
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Material Grade - Machining
High Performance
For Material Hardness
45 HRC
Max. Helix Angle
40 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.09 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.