Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # VGM5-0138

  • Zoro # G401075574


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Milling Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM5-0138
Zoro #
G401075574
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.125 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Overall Length
3 in
Length of Cut
1 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
40 Degrees
List Number
VGM5
End Mill Application
Finishing
Cutting Direction
Right Hand
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Number of Coolant Holes
0
Material Grade - Machining
High Performance
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Series
HY-PRO(R) CARB VGM
Secondary Material Application
Hardened Steel
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
For Material Hardness
45 HRC
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Flute Spacing
Variable
Max. Helix Angle
40 Degrees
Flute Type
Spiral

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.125 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.