Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # VGM5-0142

  • Zoro # G301075339


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-0142
Zoro #
G301075339
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Length of Cut
1.25 in
Overall Length
3 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Helix Angle
40 Degrees
End Mill Application
Finishing
List Number
VGM5
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Number of Coolant Holes
0
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Shank Type - Machining
Straight
For Material Hardness
45 HRC
Material - Machining
Carbide
Secondary Material Application ISO Code
H
Primary Material Application ISO Code
H, K, M, P, S
Series
HY-PRO(R) CARB VGM
Material Grade - Machining
High Performance
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel
Drilling Tool Configuration
Individual
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN
Flute Spacing
Variable
Max. Helix Angle
40 Degrees
Flute Type
Spiral

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.