Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # VGM5-2133

  • Zoro # G615772399


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Milling Dia.
0.5 in
Overall Length
3 in
Length of Cut
1 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-2133
Zoro #
G615772399
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.5 in
Corner Radius
0.02 in
Overall Length
3 in
Length of Cut
1 in
Shank Dia.
1/2 in

Details

Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
5
List Number
VGM5-NIK
For Material Hardness - Minimum
35 HRC
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Inch
Secondary Material Application
Hardened Steel
Finish - Machining
TiAlN
Flute Type
Spiral
For Material Hardness
45 HRC
Secondary Material Application ISO Code
H
Max. Helix Angle
40 Degrees
Series
HY-PRO(R) CARB VGM
Coolant Fed
Non-Coolant Through
Flute Spacing
Variable
Material - Machining
Carbide
Material Grade - Machining
High Performance
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.