Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # VGM5-2134

  • Zoro # G815772380


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Length of Cut
1 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Number of Flutes
5
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM5-2134
Zoro #
G815772380
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Overall Length
3 in
Corner Radius
0.03 in

Details

Number of Flutes
5
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Cutting Direction
Right Hand
End Mill Application
Finishing
Single End/Double End
Single
List Number
VGM5-NIK
End Mill Style
Corner-Radius
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Measurement System
Inch
Finish - Machining
TiAlN
For Material Hardness
45 HRC
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Max. Helix Angle
40 Degrees
Flute Spacing
Variable
For Material Hardness - Minimum
35 HRC
Flute Type
Spiral
Series
HY-PRO(R) CARB VGM

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.03 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.