Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # VGM5-2157

  • Zoro # G115772080


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
List Number
VGM5-NIK
Shank Dia.
1/2 in
Corner Radius
0.03 in
End Mill Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-2157
Zoro #
G115772080
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Corner Radius
0.03 in
Overall Length
4 in
Length of Cut
2 in
Milling Dia.
0.5 in

Details

Number of Flutes
5
List Number
VGM5-NIK
Item
Corner Radius End Mill
End Mill Application
Finishing
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Inch
Flute Type
Spiral
Flute Spacing
Variable
Material Grade - Machining
High Performance
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
For Material Hardness - Minimum
35 HRC
Max. Helix Angle
40 Degrees
Series
HY-PRO(R) CARB VGM
Finish - Machining
TiAlN
Shank Type - Machining
Straight
For Material Hardness
45 HRC
Coolant Fed
Non-Coolant Through

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.03 in, 2 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.