Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # VGM6-0064

  • Zoro # G701075502


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM6-0064
Zoro #
G701075502
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.09 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
Milling Dia.
0.5 in
Overall Length
2 1/2 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Helix Angle
37 Degrees
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
End Mill Application
Finishing
List Number
VGM6
Series
HY-PRO(R) CARB VGM
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloys
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
For Material Hardness
45 HRC
Material Grade - Machining
High Performance
Number of Coolant Holes
0
Material - Machining
Carbide
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P, S
Secondary Material Application ISO Code
H
Measurement System
Inch
Flute Type
Spiral
Max. Helix Angle
37 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.09 in, 0.625 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.