Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # VGM7-2067

  • Zoro # G615769566


product price: $139.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Non-Center Cutting
List Number
VGM7-NIK
Number of Flutes
7
End Mill Application
Finishing
Milling Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM7-2067
Zoro #
G615769566
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.5 in
Shank Dia.
1/2 in
Corner Radius
0.03 in
Overall Length
4 in
Length of Cut
1.5 in

Details

End Mill Cutting Type
Non-Center Cutting
List Number
VGM7-NIK
Number of Flutes
7
End Mill Application
Finishing
Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, P, S
Series
HY-PRO(R) CARB VGM
Secondary Material Application
Hardened Steel
Flute Spacing
Variable
Material - Machining
Carbide
Secondary Material Application ISO Code
H
Finish - Machining
TiAlN
For Material Hardness
45 HRC
Coolant Fed
Non-Coolant Through
Max. Helix Angle
36 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
For Material Hardness - Minimum
35 HRC
Measurement System
Inch
Flute Type
Spiral

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.03 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.