Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # VGM7-2070

  • Zoro # G115769554


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
Cutting Direction
Right Hand
Overall Length
4 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM7-2070
Zoro #
G115769554
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Corner Radius
0.03 in
Length of Cut
2 in

Details

Single End/Double End
Single
Cutting Direction
Right Hand
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
End Mill Application
Finishing
List Number
VGM7-NIK
Number of Flutes
7
End Mill Cutting Type
Non-Center Cutting
Shank Type - Machining
Straight
Flute Type
Spiral
For Material Hardness
45 HRC
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Hardened Steel
For Material Hardness - Minimum
35 HRC
Flute Spacing
Variable
Series
HY-PRO(R) CARB VGM
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Max. Helix Angle
36 Degrees
Finish - Machining
TiAlN
Material - Machining
Carbide
Secondary Material Application ISO Code
H
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, M, P, S

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.03 in, 2 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.