Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.500" dia.

  • Mfr # 44450006

  • Zoro # G0602520


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.5000"
Overall Length
4 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44450006
Zoro #
G0602520
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
0.5000"
Overall Length
4 in
Length of Cut
1.125 in
Corner Radius
0.02 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
50 Degrees
Cast Iron (K) Compatibility
Yes
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
No
Single End/Double End
Single
Hardened (H) Compatibility
Yes
List Number
4445
Non Ferrous (N) Compatibility
No
Grade
Micro Grain
End Mill Application
Finishing
Shank Type
Straight
Series
EXOCARB WXL
Finish - Machining
WXL
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral
Max. Helix Angle
50 Degrees
Secondary Material Application
Aluminum, Nickel, Titanium
Flute Spacing
Fixed
Secondary Material Application ISO Code
N, S

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, WXL, Straight, Inch, 0.02 in, 1.125 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.