Zoro Homepage

Corner Radius End Mill, 0.625" dia.

  • Mfr # 28731100

  • Zoro # G0618727


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
0.6250"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28731100
Zoro #
G0618727
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4 in
Milling Diameter
0.6250"
Length of Cut
1 in
Neck Length
2.205 in
Neck Dia.
0.559 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Corner Radius
0.06 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
DLC
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
No
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
List Number
2873
Grade
Micro Grain
Cutting Direction
Right Hand
End Mill Material
Carbide
Helix Angle
30 Degrees
Steel (P) Compatibility
No
End Mill Application
Finishing
Single End/Double End
Single
Series
EXOCARB AERO DLC
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
DLC
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, DLC, Straight, Inch, 0.06 in, 1 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.