Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625" dia.

  • Mfr # 28731300

  • Zoro # G0618788


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
0.6250"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28731300
Zoro #
G0618788
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4 in
Milling Diameter
0.6250"
Length of Cut
1 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Neck Dia.
0.559 in
Corner Radius
0.12 in
Neck Length
2.205 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
DLC
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Item
Corner Radius End Mill
Helix Angle
30 Degrees
Single End/Double End
Single
End Mill Application
Finishing
List Number
2873
Shank Type
Straight
End Mill Material
Carbide
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Series
EXOCARB AERO DLC
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
DLC
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Flute Type
Spiral
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, DLC, Straight, Inch, 0.12 in, 1 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.