Zoro Homepage

Corner Radius End Mill, 0.625" dia.

  • Mfr # 28731400

  • Zoro # G0618858


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.6250"
Overall Length
4 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28731400
Zoro #
G0618858
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
0.6250"
Overall Length
4 in
Length of Cut
1 in
Milling Dia.
0.625 in
Neck Dia.
0.559 in
Corner Radius
0.19 in
Shank Dia.
5/8 in
Neck Length
2.205 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
DLC
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
End Mill Application
Finishing
End Mill Material
Carbide
Cutting Direction
Right Hand
Shank Type
Straight
Item
Corner Radius End Mill
Steel (P) Compatibility
No
Grade
Micro Grain
Super Alloy (S) Compatibility
No
Single End/Double End
Single
List Number
2873
Series
EXOCARB AERO DLC
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
DLC
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, DLC, Straight, Inch, 0.19 in, 1 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.