Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 21063911

  • Zoro # G8044243


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Overall Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21063911
Zoro #
G8044243
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Milling Dia.
0.625 in
Length of Cut
1.25 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Spiral Direction
Right Hand
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Helix Angle
Variable
Primary Material Application ISO Code
S
List Number
2106
Item
Corner Radius End Mill
Max. Helix Angle
43 Degrees
Flute Type
Spiral
Primary Material Application
Titanium
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Finish - Machining
EXO
Min. Helix Angle
41 Degrees
Material - Machining
Carbide
Series
EXOCARB AERO UVX-Ti
Measurement System
Inch
Secondary Material Application
Stainless Steel
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Inch, 0.03 in, 1.25 in, 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.