Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 21064611

  • Zoro # G8044295


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21064611
Zoro #
G8044295
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.12 in
Shank Dia.
5/8 in
Overall Length
4 in
Length of Cut
1.875 in
Milling Dia.
0.625 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Spiral Direction
Right Hand
Drilling Tool Configuration
Individual
Item
Corner Radius End Mill
End Mill Application
Finishing
Secondary Material Application ISO Code
M
Max. Helix Angle
43 Degrees
Helix Angle
Variable
Material - Machining
Carbide
Series
EXOCARB AERO UVX-Ti
Measurement System
Inch
Finish - Machining
EXO
Min. Helix Angle
41 Degrees
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
Primary Material Application ISO Code
S
Secondary Material Application
Stainless Steel
Flute Type
Spiral
Cutting Direction
Right Hand
List Number
2106
Coolant Fed
Non-Coolant Through
Primary Material Application
Titanium
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Inch, 0.12 in, 1.875 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.