Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 28630900

  • Zoro # G8041407


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Milling Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28630900
Zoro #
G8041407
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.12 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Neck Dia.
0.559 in
Overall Length
4 in
Length of Cut
1 in
Neck Length
2.2047 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Series
EXOCARB AERO DLC
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum
List Number
2863
Item
Corner Radius End Mill
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Finish - Machining
DLC
Flute Type
Spiral
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
Primary Material Application ISO Code
N
Cutting Direction
Right Hand
Helix Angle
25 Degrees
Material - Machining
Carbide
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Max. Helix Angle
25 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Inch, 0.12 in, 1 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.