Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 82106421

  • Zoro # G8040077


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Min. Helix Angle
37 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82106421
Zoro #
G8040077
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.06 in
Shank Dia.
5/8 in
Overall Length
3 in
Length of Cut
0.75 in
Milling Dia.
0.625 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Min. Helix Angle
37 Degrees
End Mill Application
Finishing
Coolant Fed
Non-Coolant Through
Item
Corner Radius End Mill
Measurement System
Inch
Helix Angle
Variable
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Max. Helix Angle
40 Degrees
Flute Type
Spiral
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Right Hand
Series
AE-CR-VMS
Material - Machining
Carbide
Cutting Direction
Right Hand
List Number
8210
Primary Material Application ISO Code
H, K, M, P
Finish - Machining
Duarise
End Mill Style
Corner-Radius
Secondary Material Application ISO Code
N, S
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Inch, 0.06 in, 0.75 in, 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.