Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 82106821

  • Zoro # G8041775


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Min. Helix Angle
37 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82106821
Zoro #
G8041775
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.125 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Length of Cut
0.75 in
Overall Length
3 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Min. Helix Angle
37 Degrees
Material - Machining
Carbide
Item
Corner Radius End Mill
Drilling Tool Configuration
Individual
Helix Angle
Variable
End Mill Application
Finishing
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Max. Helix Angle
40 Degrees
Spiral Direction
Right Hand
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Shank Type - Machining
Straight
Series
AE-CR-VMS
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Finish - Machining
Duarise
Primary Material Application ISO Code
H, K, M, P
Secondary Material Application ISO Code
N, S
List Number
8210
Flute Type
Spiral
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Inch, 0.125 in, 0.75 in, 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.