Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 82107221

  • Zoro # G8043288


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82107221
Zoro #
G8043288
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.06 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Length of Cut
1.25 in
Overall Length
3 1/2 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Spiral Direction
Right Hand
Item
Corner Radius End Mill
Finish - Machining
Duarise
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Material - Machining
Carbide
Cutting Direction
Right Hand
End Mill Application
Finishing
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P
Measurement System
Inch
Series
AE-CR-VMS
Drilling Tool Configuration
Individual
Helix Angle
Variable
Max. Helix Angle
40 Degrees
Min. Helix Angle
37 Degrees
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, S
Flute Type
Spiral
List Number
8210
End Mill Style
Corner-Radius
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Inch, 0.06 in, 1.25 in, 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.