Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 82107621

  • Zoro # G8041224


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Finish - Machining
Duarise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82107621
Zoro #
G8041224
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.125 in
Shank Dia.
5/8 in
Length of Cut
1.25 in
Overall Length
3 1/2 in
Milling Dia.
0.625 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
Duarise
Helix Angle
Variable
Series
AE-CR-VMS
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
End Mill Application
Finishing
Primary Material Application ISO Code
H, K, M, P
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Spiral Direction
Right Hand
Min. Helix Angle
37 Degrees
Secondary Material Application ISO Code
N, S
Shank Type - Machining
Straight
List Number
8210
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
40 Degrees
Item
Corner Radius End Mill
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Inch, 0.125 in, 1.25 in, 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.