Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 82203621

  • Zoro # G8040996


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Primary Material Application ISO Code
H, K, M, P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82203621
Zoro #
G8040996
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.09 in
Shank Dia.
5/8 in
Overall Length
4 1/8 in
Neck Length
2.25 in
Milling Dia.
0.625 in
Length of Cut
1.25 in
Neck Dia.
0.588 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
H, K, M, P
End Mill Style
Corner-Radius
Material - Machining
Carbide
Series
AE-LN-CR-VNS
Spiral Direction
Right Hand
Drilling Tool Configuration
Individual
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Measurement System
Inch
Secondary Material Application ISO Code
H, N, S
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Helix Angle
Variable
Shank Type - Machining
Straight
Item
Corner Radius End Mill
Min. Helix Angle
37 Degrees
End Mill Application
Finishing
Max. Helix Angle
40 Degrees
List Number
8220
Flute Type
Spiral
Finish - Machining
Duarise
Cutting Direction
Right Hand
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Inch, 0.09 in, 1.25 in, 4 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.