Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # VGM3-0039

  • Zoro # G315772354


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
Length of Cut
1.625 in
Number of Flutes
3
End Mill Style
Corner-Radius
List Number
VGM3-AL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM3-0039
Zoro #
G315772354
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.625 in
Corner Radius
0.09 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Overall Length
3 1/2 in

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.09 in, 1.625 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.