Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # VGM5-0193

  • Zoro # G701248845


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM5-0193
Zoro #
G701248845
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.09 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Overall Length
5 in
Length of Cut
1.875 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Helix Angle
40 Degrees
List Number
VGM5
End Mill Style
Corner-Radius
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, M, P, S
Series
HY-PRO(R) CARB VGM
Secondary Material Application ISO Code
H
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Material - Machining
Carbide
Secondary Material Application
Hardened Steel
For Material Hardness
45 HRC
Finish - Machining
TiAlN
Number of Coolant Holes
0
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Flute Type
Spiral
Max. Helix Angle
40 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.09 in, 1.875 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.