Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # VGM6-0115

  • Zoro # G701075601


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM6-0115
Zoro #
G701075601
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
5/8 in
Length of Cut
1.875 in
Overall Length
5 in
Milling Dia.
0.625 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
End Mill Style
Corner-Radius
List Number
VGM6
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Helix Angle
37 Degrees
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloys
Series
HY-PRO(R) CARB VGM
Primary Material Application ISO Code
H, K, M, P, S
For Material Hardness
45 HRC
Number of Coolant Holes
0
Secondary Material Application
Hardened Steel
Finish - Machining
TiAlN
Material - Machining
Carbide
Measurement System
Inch
Secondary Material Application ISO Code
H
Shank Type - Machining
Straight
Max. Helix Angle
37 Degrees
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.06 in, 1.875 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.