Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # VGM7-2080

  • Zoro # G115769677


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
Shank Dia.
5/8 in
End Mill Style
Corner-Radius
End Mill Cutting Type
Non-Center Cutting
List Number
VGM7-NIK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM7-2080
Zoro #
G115769677
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Overall Length
3 1/2 in
Milling Dia.
0.625 in
Corner Radius
0.06 in
Length of Cut
1.5625 in

Details

Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Style
Corner-Radius
End Mill Cutting Type
Non-Center Cutting
List Number
VGM7-NIK
Cutting Direction
Right Hand
End Mill Application
Finishing
Number of Flutes
7
Series
HY-PRO(R) CARB VGM
Flute Type
Spiral
Material Grade - Machining
High Performance
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Inch
Flute Spacing
Variable
Secondary Material Application
Hardened Steel
For Material Hardness - Minimum
35 HRC
Max. Helix Angle
36 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
H
For Material Hardness
45 HRC

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.06 in, 1.5625 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.