Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625" Shank dia.

  • Mfr # 20801000

  • Zoro # G0618681


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.6250"
Overall Length
4 18/25 in
Number of Flutes
8
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20801000
Zoro #
G0618681
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
0.6250"
Overall Length
4 18/25 in
Length of Cut
0.197 in
Neck Length
2 3/4 in
Milling Dia.
1 in
Shank Dia.
1 in
Neck Dia.
0.586 in
Corner Radius
0.486 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
8
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Application
Finishing
List Number
2080
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Straight
Item
Corner Radius End Mill
End Mill Material
Carbide
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Grade
Micro Grain
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Helix Angle
0 Degrees
Series
EXOCARB AERO HFC-Ti
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
S
Primary Material Application
Titanium
Flute Type
Spiral
Max. Helix Angle
0 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.486 in, 0.197 in, 4 18/25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.