Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 21064811

  • Zoro # G8039264


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Max. Helix Angle
43 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21064811
Zoro #
G8039264
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Overall Length
4 in
Length of Cut
1.5 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Max. Helix Angle
43 Degrees
Secondary Material Application
Stainless Steel
Measurement System
Inch
Series
EXOCARB AERO UVX-Ti
Helix Angle
Variable
Spiral Direction
Right Hand
End Mill Style
Corner-Radius
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Primary Material Application
Titanium
List Number
2106
Item
Corner Radius End Mill
Shank Type - Machining
Straight
End Mill Application
Finishing
Finish - Machining
EXO
Secondary Material Application ISO Code
M
Cutting Direction
Right Hand
Primary Material Application ISO Code
S
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Min. Helix Angle
41 Degrees
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Inch, 0.06 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.