Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 21065411

  • Zoro # G8038433


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Length of Cut
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21065411
Zoro #
G8038433
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.09 in
Shank Dia.
3/4 in
Length of Cut
2.25 in
Overall Length
5 in
Milling Dia.
0.75 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Max. Helix Angle
43 Degrees
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Measurement System
Inch
Primary Material Application ISO Code
S
Material - Machining
Carbide
Primary Material Application
Titanium
Series
EXOCARB AERO UVX-Ti
Flute Type
Spiral
Shank Type - Machining
Straight
Finish - Machining
EXO
List Number
2106
End Mill Style
Corner-Radius
Helix Angle
Variable
Cutting Direction
Right Hand
Spiral Direction
Right Hand
End Mill Application
Finishing
Min. Helix Angle
41 Degrees
Item
Corner Radius End Mill
Secondary Material Application
Stainless Steel
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Inch, 0.09 in, 2.25 in, 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.