Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 21065611

  • Zoro # G8043394


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21065611
Zoro #
G8043394
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.15 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Overall Length
5 in
Length of Cut
2.25 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
List Number
2106
Finish - Machining
EXO
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
43 Degrees
End Mill Application
Finishing
Item
Corner Radius End Mill
Secondary Material Application
Stainless Steel
End Mill Style
Corner-Radius
Primary Material Application
Titanium
Drilling Tool Configuration
Individual
Min. Helix Angle
41 Degrees
Cutting Direction
Right Hand
Secondary Material Application ISO Code
M
Spiral Direction
Right Hand
Helix Angle
Variable
Series
EXOCARB AERO UVX-Ti
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application ISO Code
S
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Inch, 0.15 in, 2.25 in, 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.