Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 28530400

  • Zoro # G8041976


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28530400
Zoro #
G8041976
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.12 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Overall Length
6 1/2 in
Length of Cut
4 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Series
EXOCARB AERO DLC
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Flute Type
Spiral
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees
Primary Material Application
Aluminum
Item
Corner Radius End Mill
Primary Material Application ISO Code
N
Finish - Machining
DLC
End Mill Application
Finishing
Material - Machining
Carbide
List Number
2853
Drilling Tool Configuration
Individual
Max. Helix Angle
35 Degrees
Material Grade - Machining
High Performance
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Inch, 0.12 in, 4 in, 6 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.