Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 28631500

  • Zoro # G8040585


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28631500
Zoro #
G8040585
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.12 in
Shank Dia.
3/4 in
Length of Cut
1.125 in
Milling Dia.
0.75 in
Overall Length
4 in
Neck Length
2.2047 in
Neck Dia.
0.669 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Primary Material Application
Aluminum
Helix Angle
25 Degrees
Drilling Tool Configuration
Individual
Finish - Machining
DLC
Shank Type - Machining
Straight
Series
EXOCARB AERO DLC
Cutting Direction
Right Hand
List Number
2863
Primary Material Application ISO Code
N
End Mill Application
Finishing
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material - Machining
Carbide
Measurement System
Inch
Max. Helix Angle
25 Degrees
Flute Spacing
Fixed
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Inch, 0.12 in, 1.125 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.