Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 28631600

  • Zoro # G8041312


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Primary Material Application
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28631600
Zoro #
G8041312
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.19 in
Shank Dia.
3/4 in
Overall Length
4 in
Neck Dia.
0.669 in
Length of Cut
1.125 in
Milling Dia.
0.75 in
Neck Length
2.2047 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Series
EXOCARB AERO DLC
Flute Type
Spiral
Measurement System
Inch
Shank Type - Machining
Straight
Helix Angle
25 Degrees
Finish - Machining
DLC
End Mill Application
Finishing
End Mill Style
Corner-Radius
Primary Material Application ISO Code
N
Material - Machining
Carbide
Drilling Tool Configuration
Individual
List Number
2863
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Material Grade - Machining
High Performance
Max. Helix Angle
25 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Inch, 0.19 in, 1.125 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.