Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 28732100

  • Zoro # G8045607


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03 in
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28732100
Zoro #
G8045607
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.03 in
Shank Dia.
3/4 in
Overall Length
4 in
Neck Dia.
0.669 in
Length of Cut
1.125 in
Milling Dia.
0.75 in
Neck Length
2.205 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
List Number
2873
Spiral Direction
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Measurement System
Inch
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Flute Type
Spiral
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Finish - Machining
DLC
Item
Corner Radius End Mill
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Series
EXOCARB AERO DLC
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Inch, 0.03 in, 1.125 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.