Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 28740000

  • Zoro # G8042938


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1.142 in
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28740000
Zoro #
G8042938
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
1.142 in
Shank Dia.
3/4 in
Overall Length
4 in
Neck Length
2.205 in
Milling Dia.
0.75 in
Corner Radius
0.03 in
Neck Dia.
0.669 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Finish - Machining
DLC
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Shank Type - Machining
Straight
Helix Angle
30 Degrees
List Number
2874
Flute Type
Spiral
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Cutting Direction
Right Hand
Series
EXOCARB AERO DLC
Item
Corner Radius End Mill
Spiral Direction
Right Hand
End Mill Style
Corner-Radius
Material - Machining
Carbide
Material Grade - Machining
High Performance
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Inch, 0.03 in, 1.142 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.