Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 82107821

  • Zoro # G8038564


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Secondary Material Application ISO Code
N, S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82107821
Zoro #
G8038564
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.03 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Overall Length
3 1/2 in
Length of Cut
0.875 in

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Inch, 0.03 in, 0.875 in, 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.