Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 82109021

  • Zoro # G8038652


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82109021
Zoro #
G8038652
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.09 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in
Length of Cut
1.5 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Series
AE-CR-VMS
Spiral Direction
Right Hand
Drilling Tool Configuration
Individual
Min. Helix Angle
37 Degrees
Max. Helix Angle
40 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Cutting Direction
Right Hand
Measurement System
Inch
Item
Corner Radius End Mill
Flute Type
Spiral
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, S
Finish - Machining
Duarise
Material - Machining
Carbide
End Mill Application
Finishing
Helix Angle
Variable
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
List Number
8210
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Inch, 0.09 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.