Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 82204621

  • Zoro # G8044952


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82204621
Zoro #
G8044952
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.125 in
Shank Dia.
3/4 in
Neck Length
3.25 in
Milling Dia.
0.75 in
Overall Length
5 1/4 in
Length of Cut
1 in
Neck Dia.
0.705 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Series
AE-LN-CR-VNS
Item
Corner Radius End Mill
Primary Material Application ISO Code
H, K, M, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Helix Angle
Variable
Secondary Material Application ISO Code
H, N, S
Min. Helix Angle
37 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
End Mill Application
Finishing
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Inch
Coolant Fed
Non-Coolant Through
List Number
8220
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Finish - Machining
Duarise
Max. Helix Angle
40 Degrees
End Mill Style
Corner-Radius
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Inch, 0.125 in, 1 in, 5 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.