Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # VGM3-0042

  • Zoro # G415772223


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/4 in
Cutting Direction
Right Hand
Length of Cut
1.625 in
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM3-0042
Zoro #
G415772223
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/4 in
Length of Cut
1.625 in
Milling Dia.
0.75 in
Corner Radius
0.015 in
Overall Length
4 in

Details

Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
End Mill Application
Finishing
Single End/Double End
Single
List Number
VGM3-AL
Number of Flutes
3
Max. Helix Angle
43 Degrees
Series
HY-PRO(R) CARB VGM
Material - Machining
Carbide
Primary Material Application ISO Code
N
Min. Helix Angle
40 Degrees
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum
Measurement System
Inch
Flute Spacing
Variable
Flute Type
Spiral
Material Grade - Machining
High Performance
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.015 in, 1.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.