Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # VGM3-0043

  • Zoro # G615772344


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Milling Dia.
0.75 in
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM3-0043
Zoro #
G615772344
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.75 in
Overall Length
4 in
Length of Cut
1.625 in
Shank Dia.
3/4 in
Corner Radius
0.03 in

Details

Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Item
Corner Radius End Mill
List Number
VGM3-AL
End Mill Style
Corner-Radius
Number of Flutes
3
End Mill Application
Finishing
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
Uncoated
Flute Type
Spiral
Flute Spacing
Variable
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Series
HY-PRO(R) CARB VGM
Min. Helix Angle
40 Degrees
Max. Helix Angle
43 Degrees
Primary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.03 in, 1.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.