Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # VGM5-0212

  • Zoro # G401075451


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-0212
Zoro #
G401075451
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
3/4 in
Length of Cut
1.125 in
Overall Length
4 in
Milling Dia.
0.75 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Helix Angle
40 Degrees
End Mill Application
Finishing
List Number
VGM5
End Mill Style
Corner-Radius
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Hardened Steel
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Material Applications
Cast Iron, Heat-Resistant Alloy, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P, S
For Material Hardness
45 HRC
Series
HY-PRO(R) CARB VGM
Number of Coolant Holes
0
Secondary Material Application ISO Code
H
Material Grade - Machining
High Performance
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Inch
Max. Helix Angle
40 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.06 in, 1.125 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.