Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # VGM5-0216

  • Zoro # G701248920


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
End Mill Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-0216
Zoro #
G701248920
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.25 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in
Length of Cut
1.125 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
End Mill Style
Corner-Radius
List Number
VGM5
Helix Angle
40 Degrees
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Drilling Tool Configuration
Individual
Measurement System
Inch
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Hardened Steel
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Number of Coolant Holes
0
Primary Material Application ISO Code
H, K, M, P, S
Secondary Material Application ISO Code
H
For Material Hardness
45 HRC
Material Grade - Machining
High Performance
Material Applications
Cast Iron, Heat-Resistant Alloy, Stainless Steel, Steel
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Series
HY-PRO(R) CARB VGM
Flute Spacing
Variable
Max. Helix Angle
40 Degrees
Flute Type
Spiral

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.25 in, 1.125 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.