Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # VGM5-0247

  • Zoro # G401074782


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM5-0247
Zoro #
G401074782
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.19 in
Shank Dia.
3/4 in
Overall Length
7 in
Milling Dia.
0.75 in
Length of Cut
3.75 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
List Number
VGM5
Cutting Direction
Right Hand
Helix Angle
40 Degrees
Item
Corner Radius End Mill
End Mill Application
Finishing
Material Applications
Cast Iron, Heat-Resistant Alloy, Stainless Steel, Steel
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel
For Material Hardness
45 HRC
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Material Grade - Machining
High Performance
Finish - Machining
TiAlN
Secondary Material Application ISO Code
H
Primary Material Application ISO Code
H, K, M, P, S
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Number of Coolant Holes
0
Series
HY-PRO(R) CARB VGM
Max. Helix Angle
40 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.19 in, 3.75 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.