Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # VGM5-2202

  • Zoro # G315769651


product price: $233.99
/ea
Free Shipping & Returns

Key Features

End Mill Application
Finishing
Cutting Direction
Right Hand
Milling Dia.
0.75 in
Length of Cut
0.9375 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-2202
Zoro #
G315769651
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.75 in
Length of Cut
0.9375 in
Overall Length
3 in
Corner Radius
0.02 in
Shank Dia.
3/4 in

Details

End Mill Application
Finishing
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Single End/Double End
Single
Number of Flutes
5
List Number
VGM5-NIK
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Measurement System
Inch
Secondary Material Application
Hardened Steel
Max. Helix Angle
40 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, P, S
Material Grade - Machining
High Performance
For Material Hardness - Minimum
35 HRC
Series
HY-PRO(R) CARB VGM
Flute Spacing
Variable
Finish - Machining
TiAlN
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H
For Material Hardness
45 HRC

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 0.9375 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.