Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # VGM6-0148

  • Zoro # G001248989


product price: $273.99
/ea
Sold in multiples of 25 for $6,849.75
Free Shipping & Returns

Key Features

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
End Mill Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM6-0148
Zoro #
G001248989
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.19 in
Shank Dia.
3/4 in
Length of Cut
1.5 in
Milling Dia.
0.75 in
Overall Length
4 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Item
Corner Radius End Mill
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Helix Angle
37 Degrees
List Number
VGM6
Material Grade - Machining
High Performance
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Series
HY-PRO(R) CARB VGM
Measurement System
Inch
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Drilling Tool Configuration
Individual
For Material Hardness
45 HRC
Primary Material Application ISO Code
H, K, M, P, S
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloys
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Number of Coolant Holes
0
Material - Machining
Carbide
Max. Helix Angle
37 Degrees
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.19 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.