Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # VGM6-0154

  • Zoro # G701248838


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM6-0154
Zoro #
G701248838
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.09 in
Shank Dia.
3/4 in
Overall Length
5 in
Milling Dia.
0.75 in
Length of Cut
2.25 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Application
Finishing
Item
Corner Radius End Mill
List Number
VGM6
Helix Angle
37 Degrees
End Mill Style
Corner-Radius
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, M, P, S
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
For Material Hardness
45 HRC
Finish - Machining
TiAlN
Measurement System
Inch
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloys
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Series
HY-PRO(R) CARB VGM
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
37 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.09 in, 2.25 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.