Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # VGM6-0164

  • Zoro # G001248842


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Helix Angle
37 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM6-0164
Zoro #
G001248842
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.19 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Length of Cut
3 in
Overall Length
6 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
37 Degrees
End Mill Application
Finishing
List Number
VGM6
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Measurement System
Inch
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, M, P, S
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Series
HY-PRO(R) CARB VGM
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloys
Shank Type - Machining
Straight
Number of Coolant Holes
0
For Material Hardness
45 HRC
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Max. Helix Angle
37 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.19 in, 3 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.