Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.750" dia.

  • Mfr # 28732200

  • Zoro # G0618900


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.7500"
Overall Length
4 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28732200
Zoro #
G0618900
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
0.7500"
Overall Length
4 in
Length of Cut
1.125 in
Milling Dia.
0.75 in
Dimension Type
Decimal inch
Shank Dia.
3/4 in
Corner Radius
0.06 in
Neck Length
2.205 in
Neck Dia.
0.669 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
DLC
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
Helix Angle
30 Degrees
Steel (P) Compatibility
No
Shank Type
Straight
Grade
Micro Grain
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Single End/Double End
Single
Item
Corner Radius End Mill
List Number
2873
End Mill Material
Carbide
Series
EXOCARB AERO DLC
Drilling Tool Configuration
Individual
Finish - Machining
DLC
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Flute Type
Spiral
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, DLC, Straight, Inch, 0.06 in, 1.125 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.