Zoro Homepage

Corner Radius End Mill, 0.750" dia.

  • Mfr # 28740500

  • Zoro # G0575263


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.7500"
Overall Length
4 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28740500
Zoro #
G0575263
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
0.7500"
Overall Length
4 in
Length of Cut
1.142 in
Neck Dia.
0.669 in
Shank Dia.
3/4 in
Neck Length
2.205 in
Dimension Type
Decimal inch
Corner Radius
0.06 in
Milling Dia.
0.75 in

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, DLC, Straight, Inch, 0.06 in, 1.142 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.